Strain Relief Cord-Sealing Grip, 1/2" NPT, Nylon

Item #: 0272333

Cat #: 5530W

UPC: 786788055301

$ 13.03 EA
Company wide:
6 in stock
Documents & Guides
Strain Relief Cord-Sealing Grip, Straight Male with O-Ring, 1/2 Inch NPT, Nylon

Overview

Strain Relief Cord-Sealing Grip, Straight Male with O-Ring, 1/2 Inch NPT, Nylon
Also known as: 786788055301, 5530W, WOO5530W

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.437 - 0.500 in
Diameter: 1/2 in
Diameter Range: 0.437 - 0.500 in
Material: Nylon