Gland Plate, Use With 600 MM W x 800 MM D Frames, Steel, Light Gray

Item #: 0272330

Cat #: P2BGP68

UPC: 783510310219

$ 253.58 EA
Company wide:
0 in stock
Documents & Guides
Gland Plate, Use With 600 MM W x 800 MM D Frames, Steel, Light Gray

Overview

Gland Plate, Use With 600 MM W x 800 MM D Frames, Steel, Light Gray

Gland plates are used with a plinth base to provide cable management solutions while maintaining a NEMA 12 rating. The nVent HOFFMAN HOFP2BGP68 ProLine G2 unique Duro-Stand Gland Plate was designed to bear the weight of a person, making it easier to work on the enclosure when the gland plate is installed.

Also known as: 783510310219, P2BGP68, HOFP2BGP68

Specifications

Material: Steel
Material: Steel