100MM PLINTH 1200X500

Item #: 0272291

Cat #: P2BP1125

UPC: 783510310745

$ 538.55 EA
Company wide:
0 in stock
Documents & Guides
100MM PLINTH 1200X500

Overview

100MM PLINTH 1200X500
Also known as: 783510310745, P2BP1125, HOFP2BP1125

Specifications

Material: Steel
Height: 3.940 in
Depth: 18.270 in
Width: 47.210 in
Material: Steel
Depth: 18.270 in
Height: 3.940 in
Width: 47.210 in