100MM PLINTH 1200X600

Item #: 0272289

Cat #: P2BP1126

UPC: 783510310752

$ 568.74 EA
Company wide:
0 in stock
Documents & Guides
100MM PLINTH 1200X600

Overview

100MM PLINTH 1200X600
Also known as: 783510310752, P2BP1126, HOFP2BP1126

Specifications

Material: Steel
Height: 3.940 in
Depth: 22.210 in
Width: 47.210 in
Material: Steel
Depth: 22.210 in
Height: 3.940 in
Width: 47.210 in