100MM PLINTH 1800X500

Item #: 0272282

Cat #: P2BP1185

UPC: 783510310837

$ 724.50 EA
Company wide:
0 in stock
Documents & Guides
100MM PLINTH 1800X500

Overview

100MM PLINTH 1800X500
Also known as: 783510310837, P2BP1185, HOFP2BP1185

Specifications

Material: Steel
Height: 3.940 in
Depth: 18.270 in
Width: 70.830 in
Material: Steel
Depth: 18.270 in
Height: 3.940 in
Width: 70.830 in