100MM PLINTH 1800X600

Item #: 0272280

Cat #: P2BP1186

UPC: 783510310844

$ 755.90 EA
Company wide:
0 in stock
Documents & Guides
100MM PLINTH 1800X600

Overview

100MM PLINTH 1800X600
Also known as: 783510310844, P2BP1186, HOFP2BP1186

Specifications

Material: Steel
Height: 3.940 in
Depth: 22.210 in
Width: 70.830 in
Material: Steel
Depth: 22.210 in
Height: 3.940 in
Width: 70.830 in