100MM PLINTH 600X500

Item #: 0272275

Cat #: P2BP165

UPC: 783510310912

$ 365.88 EA
Company wide:
0 in stock
Documents & Guides
100MM PLINTH 600X500

Overview

100MM PLINTH 600X500
Also known as: 783510310912, P2BP165, HOFP2BP165

Specifications

Material: Steel
Width: 23.580 in
Height: 3.940 in
Depth: 18.270 in
Material: Steel
Height: 3.940 in
Width: 23.580 in
Depth: 18.270 in