Hoffman Proline G2 P40 Plinth Base, 30.08 IN H x 23.58 IN W x 3.94

Item #: 0272274

Cat #: P2BP168

UPC: 783510310943

$ 444.36 EA
Company wide:
0 in stock
Documents & Guides
Hoffman Proline G2 P40 Plinth Base, 30.08 IN H x 23.58 IN W x 3.94 IN D, Steel, Black

Overview

Hoffman Proline G2 P40 Plinth Base, 30.08 IN H x 23.58 IN W x 3.94 IN D, Steel, Black

nVent HOFFMAN HOFP2BP168 ProLine G2 Plinth Bases install under an enclosure to provide space for cables to enter from below.

Also known as: 783510310943, P2BP168, HOFP2BP168

Specifications

Material: Steel
Width: 23.580 in
Height: 3.940 in
Depth: 30.080 in
Material: Steel
Height: 3.940 in
Width: 23.580 in
Depth: 30.080 in