100MM PLINTH 800X500

Item #: 0272270

Cat #: P2BP185

UPC: 783510310974

$ 415.38 EA
Company wide:
0 in stock
Documents & Guides
HOF P2BP185 100MM PLINTH 800X

Overview

HOF P2BP185 100MM PLINTH 800X
Also known as: 783510310974, P2BP185, HOFP2BP185

Specifications

Material: Steel
Height: 3.940 in
Width: 31.460 in
Depth: 18.270 in
Material: Steel
Width: 31.460 in
Height: 3.940 in
Depth: 18.270 in