Pentair P2BP1D186

Item #: 0272260

Cat #: P2BP1D186

UPC: 783510350666

$ 786.09 EA
Company wide:
0 in stock
Documents & Guides
HOF P2BP1D186 100MM PLINTH DI

Overview

HOF P2BP1D186 100MM PLINTH DI
Also known as: 783510350666, P2BP1D186, HOFP2BP1D186

Specifications

Color: Black
Type: Plinth Base
Material: Steel
Color: Black
Material: Steel
Type: Plinth Base