HOF P2BP2105 200MM PLINTH 100

Item #: 0272257

Cat #: P2BP2105

UPC: 783510311131

$ 671.37 EA
Company wide:
0 in stock
Documents & Guides
HOF P2BP2105 200MM PLINTH 100

Overview

HOF P2BP2105 200MM PLINTH 100
Also known as: 783510311131, P2BP2105, HOFP2BP2105

Specifications

Material: Steel
Width: 39.330 in
Height: 7.580 in
Depth: 18.270 in
Material: Steel
Height: 7.580 in
Width: 39.330 in
Depth: 18.270 in