HOF P2BP2106 200MM PLINTH 100

Item #: 0272256

Cat #: P2BP2106

UPC: 783510311155

$ 716.05 EA
Company wide:
0 in stock
Documents & Guides
HOF P2BP2106 200MM PLINTH 100

Overview

HOF P2BP2106 200MM PLINTH 100
Also known as: 783510311155, P2BP2106, HOFP2BP2106

Specifications

Width: 600 mm
Color: Black
Height: 1000 mm
Material: Steel
Width: 600 mm
Height: 1000 mm
Color: Black
Material: Steel