200MM PLINTH 1200X600

Item #: 0272251

Cat #: P2BP2126

UPC: 783510311216

$ 771.60 EA
Company wide:
0 in stock
Documents & Guides
200MM PLINTH 1200X600

Overview

200MM PLINTH 1200X600
Also known as: 783510311216, P2BP2126, HOFP2BP2126

Specifications

Material: Steel
Depth: 22.210 in
Height: 7.580 in
Width: 47.210 in
Material: Steel
Height: 7.580 in
Depth: 22.210 in
Width: 47.210 in