200MM PLINTH 1600X600

Item #: 0272246

Cat #: P2BP2166

UPC: 783510311254

$ 978.08 EA
Company wide:
0 in stock
Documents & Guides
200MM PLINTH 1600X600

Overview

200MM PLINTH 1600X600
Also known as: 783510311254, P2BP2166, HOFP2BP2166

Specifications

Material: Steel
Depth: 22.210 in
Width: 62.950 in
Height: 7.580 in
Material: Steel
Width: 62.950 in
Depth: 22.210 in
Height: 7.580 in