200MM PLINTH 600X400

Item #: 0272238

Cat #: P2BP264

UPC: 783510311346

$ 504.74 EA
Company wide:
0 in stock
Documents & Guides
200MM PLINTH 600X400

Overview

200MM PLINTH 600X400
Also known as: 783510311346, P2BP264, HOFP2BP264

Specifications

Material: Steel
Width: 23.580 in
Depth: 14.330 in
Height: 7.580 in
Material: Steel
Depth: 14.330 in
Width: 23.580 in
Height: 7.580 in