FBO31T8/830

Item #: 0272236
Cat #: S6550
UPC:
$ 31.20 EA
Company wide:
9 in stock
Documents & Guides
31 Watt; T8; U-Bend Fluorescent; 3000K Warm White; 82 CRI; Medium Bi Pin base

Overview

31 Watt; T8; U-Bend Fluorescent; 3000K Warm White; 82 CRI; Medium Bi Pin base
Also known as: S6550, SATS6550

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 2725
Wattage: 31
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Lumens: 2725
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Wattage: 31
Dimmable: No

Customer Reviews

No reviews for this product
(0)