200MM PLINTH 800X800

Item #: 0272227

Cat #: P2BP288

UPC: 783510311469

$ 688.28 EA
Company wide:
0 in stock
Documents & Guides
200MM PLINTH 800X800

Overview

200MM PLINTH 800X800
Also known as: 783510311469, P2BP288, HOFP2BP288

Specifications

Material: Steel
Width: 31.460 in
Height: 7.580 in
Depth: 30.070 in
Material: Steel
Height: 7.580 in
Width: 31.460 in
Depth: 30.070 in