
$ 0.20 EA
Company wide:
2,200
in stock
Documents & Guides
Flat Washer. Inside Size: #10. Outside Diameter: 1/4". Thickness: 3/64". Stainless Steel. Package Quantity: 100. *Dottie Part # 69884.*
Overview
Flat Washer. Inside Size: #10. Outside Diameter: 1/4". Thickness: 3/64". Stainless Steel. Package Quantity: 100. *Dottie Part # 69884.*
Stainless Steel Flat Washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. They are manufactured from 18-8 stainless steel and are covered by the ASME B18.21.1 standard.
Also known as: 781002698845, FWS10, DOTFWS10
Specifications
| Size: | # 10 |
| Material: | Stainless Steel |
| Size: | # 10 |
| Material: | Stainless Steel |