40 Watt Light Frost Mini-Reflector Bulb

Item #: 0272181

Cat #: BC-40R14/SP

UPC: 046677415389

Call for price
Company wide:
0 in stock
Documents & Guides
Incandescent Mini-Reflector Lamp, 40W, 120V, Bulb: R14, Base: Medium Screw (E26), Lumens: 250, Rated Color Temperature: 2700K, Average Life: 1,500 Hrs. Color: Frost. *Philips Part # 35454-8*

Overview

Incandescent Mini-Reflector Lamp, 40W, 120V, Bulb: R14, Base: Medium Screw (E26), Lumens: 250, Rated Color Temperature: 2700K, Average Life: 1,500 Hrs. Color: Frost. *Philips Part # 35454-8*

Philips family of Specialty Incandescents provide the perfect light for accent and display lighting as well as general lighting in a variety of applications. From tubular shapes and appliance bulbs, to colored lamps for special effects, this family of lamps is ideal for professional and consumer applications.

Also known as: 046677415389, BC-40R14/SP, PHIBC40R14SP120V

Specifications

Base: Medium Screw (E26)
Shape: R14 (Blown Reflector)
Type: Miniature
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 250
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Type: Miniature
Color Rendering Index (CRI): 100
Lumens: 250
Light Technology: Incandescent
Shape: R14 (Blown Reflector)
Volts AC: 120
Wattage: 40
Color Temperature: 2700 (Warm White)