BACK OR FRONT COVER 1800X400

Item #: 0272161

Cat #: P2C184

UPC: 783510312039

$ 303.09 EA
Company wide:
0 in stock
Documents & Guides
BACK OR FRONT COVER 1800X400

Overview

BACK OR FRONT COVER 1800X400
Also known as: 783510312039, P2C184, HOFP2C184

Specifications

Material: Steel
Depth: 0.790 in
Width: 15.700 in
Height: 70.200 in
Material: Steel
Width: 15.700 in
Depth: 0.790 in
Height: 70.200 in