BACK OR FRONT COVER 2000X500

Item #: 0272149

Cat #: P2C205

UPC: 783510329440

$ 447.99 EA
Company wide:
0 in stock
Documents & Guides
BACK OR FRONT COVER 2000X500

Overview

BACK OR FRONT COVER 2000X500
Also known as: 783510329440, P2C205, HOFP2C205

Features & Benefits

  • Click-Fit design quickly installs into enclosure wall; no tools or screws required
  • Opens with the flick of a finger for easy filter replacement
  • Enclosure side wall mounting
  • Reverse airflow option on HF13 models available to push/pull air through higher static pressure
  • HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF10 Side-Mount Filter Fan, HF1016413 item is rated 115V 159CFM colored Black.
  • Similar cut-out sizes as other filter fan manufacturers
  • Terminal block connections
  • Optional thermostat available to save energy and extend service life
  • Hinged grille remains attached after opening
  • Size rage from 4 inch (102 mm) to 13 inch (325 mm)

Specifications

Material: Steel
Depth: 0.790 in
Height: 78.100 in
Width: 19.600 in
Material: Steel
Height: 78.100 in
Depth: 0.790 in
Width: 19.600 in