BACK OR FRONT COVER 2200X500

Item #: 0272138

Cat #: P2C225

UPC: 783510329471

$ 487.83 EA
Company wide:
0 in stock
Documents & Guides
BACK OR FRONT COVER 2200X500

Overview

BACK OR FRONT COVER 2200X500
Also known as: 783510329471, P2C225, HOFP2C225

Specifications

Material: Steel
Depth: 0.790 in
Height: 85.900 in
Width: 19.600 in
Material: Steel
Height: 85.900 in
Depth: 0.790 in
Width: 19.600 in