SIDE COVER 1200X600

Item #: 0272078

Cat #: P2CS126

UPC: 783510313227

$ 315.16 EA
Company wide:
0 in stock
Documents & Guides
SIDE COVER 1200X600

Overview

SIDE COVER 1200X600
Also known as: 783510313227, P2CS126, HOFP2CS126

Specifications

Material: Steel
Width: 22.200 in
Depth: 0.790 in
Height: 46.600 in
Material: Steel
Depth: 0.790 in
Width: 22.200 in
Height: 46.600 in