SIDE COVER 1400X500

Item #: 0272075

Cat #: P2CS145

UPC: 783510313241

$ 328.44 EA
Company wide:
0 in stock
Documents & Guides
SIDE COVER 1400X500

Overview

SIDE COVER 1400X500
Also known as: 783510313241, P2CS145, HOFP2CS145

Specifications

Material: Steel
Depth: 0.790 in
Width: 18.300 in
Height: 54.400 in
Material: Steel
Width: 18.300 in
Depth: 0.790 in
Height: 54.400 in