
Weatherproof Cover, 1-Gang, Single Receptacle, Vertical, Aluminum
Item #: 0272061
Cat #: 5026-0
UPC: 050169502600
$ 33.42 EA
Company wide:
266
in stock
Documents & Guides
Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Single Receptacle. Diameter: 1.593", Gray. Includes: Padlockable Option.
Overview
Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Single Receptacle. Diameter: 1.593", Gray. Includes: Padlockable Option.
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Vertical mount covers padlockable May be mounted to box or device Includes gasket and mounting hardware Multi-lingual instructions in each package
Also known as: 050169502600, 5026-0, RAC50260
Features & Benefits
- Rugged die cast aluminum construction
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
- Self closing lids assure weatherproof protection when the receptacle is not in use
- Vertical mount covers padlockable
- May be mounted to box or device
- Installation hardware, gasket, and multilingual instructions are included
- Single 1.593 in. diameter
- Vertical mount
- N/A
Specifications
| Material: | Die Cast Aluminum |
| Mounting: | Vertical |
| Color: | Gray |
| Gangs: | 1 |
| Standards: | California Proposition 65 |
| Material: | Die Cast Aluminum |
| Color: | Gray |
| Standards: | California Proposition 65 |
| Mounting: | Vertical |
| Gangs: | 1 |