SIDE COVER 2000X500

Item #: 0272058

Cat #: P2CS205

UPC: 783510313425

$ 362.25 EA
Company wide:
0 in stock
Documents & Guides
HOF P2CS205 SIDE COVER 2000X5

Overview

HOF P2CS205 SIDE COVER 2000X5
Also known as: 783510313425, P2CS205, HOFP2CS205

Specifications

Material: Steel
Depth: 0.790 in
Type: End Panels
Width: 18.300 in
Height: 78.100 in
Material: Steel
Type: End Panels
Height: 78.100 in
Depth: 0.790 in
Width: 18.300 in