ProLine G2 Disconnect Door w Components, 78x31"
Item #: 0271942
Cat #: P2DDL208
UPC: 783510314118
$ 1493.68 EA
Company wide:
0
in stock
Documents & Guides
ProLine G2 Disconnect Door and Components, Single Door/Left Mullion, Standard Cutout, Material: Steel, Fits Frame: 2000mm x 800mm, Dimensions: 78.1" x 31.4"
Overview
ProLine G2 Disconnect Door and Components, Single Door/Left Mullion, Standard Cutout, Material: Steel, Fits Frame: 2000mm x 800mm, Dimensions: 78.1" x 31.4"
ProLine G2 Disconnect Doors include a hinged mullion with a cutout which accommodates a wide variety of flange-mount disconnect devices, and an interlock system from the enclosure doors to the disconnect mullion. A hinged disconnect mullion provides unobstructed access to the interior and maximum access to the Full Mounting Subpanel (Mounting Plate).
Also known as: 783510314118, P2DDL208, HOFP2DDL208
Specifications
| Material: | Steel |
| Width: | 31.400 in |
| Height: | 78.100 in |
| Material: | Steel |
| Height: | 78.100 in |
| Width: | 31.400 in |