HOF P2DDR168 DISCONNECT 1DR R

Item #: 0271930

Cat #: P2DDR168

UPC: 783510314224

$ 1351.20 EA
Company wide:
0 in stock
Documents & Guides
HOF P2DDR168 DISCONNECT 1DR R

Overview

HOF P2DDR168 DISCONNECT 1DR R
Also known as: 783510314224, P2DDR168, HOFP2DDR168

Specifications

Material: Die Cast Aluminum
Knockout Diameter: 1/2 in
Mounting: Vertical, Horizontal
Color: Gray
Standards: California Proposition 65
Material: Die Cast Aluminum
Mounting: Vertical, Horizontal
Standards: California Proposition 65
Knockout Diameter: 1/2 in
Color: Gray