DISCONNECT 2DR RGT 1800X1600

Item #: 0271924

Cat #: P2DDR1816

UPC: 783510314255

$ 2070.87 EA
Company wide:
0 in stock
Documents & Guides
DISCONNECT 2DR RGT 1800X1600

Overview

DISCONNECT 2DR RGT 1800X1600
Also known as: 783510314255, P2DDR1816, HOFP2DDR1816

Specifications

Material: Steel
Height: 70.200 in
Width: 62.900 in
Material: Steel
Width: 62.900 in
Height: 70.200 in