HOF P2DDR2010 DISCONNECT 1DR

Item #: 0271921

Cat #: P2DDR2010

UPC: 783510314286

$ 1601.15 EA
Company wide:
0 in stock
Documents & Guides
HOF P2DDR2010 DISCONNECT 1DR

Overview

HOF P2DDR2010 DISCONNECT 1DR
Also known as: 783510314286, P2DDR2010, HOFP2DDR2010

Specifications

IP/NEMA Rating: IP55
Material: Steel
Height: 78.100 in
Width: 39.300 in
IP/NEMA Rating: IP55
Height: 78.100 in
Material: Steel
Width: 39.300 in