HOF P2DDR2016 DISCONNECT 2DR

Item #: 0271919

Cat #: P2DDR2016

UPC: 783510314323

$ 2194.03 EA
Company wide:
0 in stock
Documents & Guides
HOF P2DDR2016 DISCONNECT 2DR

Overview

HOF P2DDR2016 DISCONNECT 2DR
Also known as: 783510314323, P2DDR2016, HOFP2DDR2016

Specifications

Material: Steel
Height: 78.100 in
Width: 62.900 in
Material: Steel
Width: 62.900 in
Height: 78.100 in