ProLine G2 Disconnect Door and Components

Item #: 0271912

Cat #: P2DDR2216

UPC: 783510314378

$ 2445.19 EA
Company wide:
0 in stock
Documents & Guides
ProLine G2 Disconnect Door and Components, 2-Door, Right Mullion, Standard Cutout, Material: Steel, Dimensions: 85.9" x 62.9"

Overview

ProLine G2 Disconnect Door and Components, 2-Door, Right Mullion, Standard Cutout, Material: Steel, Dimensions: 85.9" x 62.9"

ProLine G2 Disconnect Doors include a hinged mullion with a cutout which accommodates a wide variety of flange-mount disconnect devices, and an interlock system from the enclosure doors to the disconnect mullion. A hinged disconnect mullion provides unobstructed access to the interior and maximum access to the Full Mounting Subpanel (Mounting Plate).

Also known as: 783510314378, P2DDR2216, HOFP2DDR2216

Specifications

Material: Steel
Height: 85.900 in
Width: 62.900 in
Material: Steel
Width: 62.900 in
Height: 85.900 in