HOF P2DDR228 DISCONNECT 1DR R

Item #: 0271910

Cat #: P2DDR228

UPC: 783510314415

$ 1690.50 EA
Company wide:
0 in stock
Documents & Guides
HOF P2DDR228 DISCONNECT 1DR R

Overview

HOF P2DDR228 DISCONNECT 1DR R
Also known as: 783510314415, P2DDR228, HOFP2DDR228

Specifications

IP/NEMA Rating: IP55
Material: Steel
Height: 85.900 in
Width: 31.400 in
IP/NEMA Rating: IP55
Height: 85.900 in
Material: Steel
Width: 31.400 in