ProLine G2 Disconnect Door and Components

Item #: 0271897

Cat #: P2DDRL2012

UPC: 783510314545

$ 1952.53 EA
Company wide:
0 in stock
Documents & Guides
ProLine G2 Disconnect Door and Components, 2 Door, Right Mullion, Material: Steel, Fits Frame: 2000 x 1200 mm, Dimensions: 78.1" x 47.2" x 78.1"

Overview

ProLine G2 Disconnect Door and Components, 2 Door, Right Mullion, Material: Steel, Fits Frame: 2000 x 1200 mm, Dimensions: 78.1" x 47.2" x 78.1"
Also known as: 783510314545, P2DDRL2012, HOFP2DDRL2012

Specifications

Material: Steel
Height: 78.100 in
Width: 47.200 in
Material: Steel
Width: 47.200 in
Height: 78.100 in