HOF P2DDRL2216 DISC 2DR RGT L

Item #: 0271889

Cat #: P2DDRL2216

UPC: 783510314620

$ 2445.19 EA
Company wide:
0 in stock
Documents & Guides
HOF P2DDRL2216 DISC 2DR RGT L

Overview

HOF P2DDRL2216 DISC 2DR RGT L
Also known as: 783510314620, P2DDRL2216, HOFP2DDRL2216

Specifications

Material: Steel
Height: 85.900 in
Width: 62.900 in
Material: Steel
Width: 62.900 in
Height: 85.900 in