Enclosure 42.00x30.00x13.25

Item #: 0271853

Cat #: A42N3013

UPC: 783510347406

$ 1606.01 EA
Company wide:
0 in stock

Overview

Large, Type 1, 42.00x30.00x13.25, Gray, Steel

These enclosures have a size range of 42 x 30 x 9-in. to 48 x 36 x 17-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.

Also known as: 783510347406, A42N3013, HOFA42N3013

Features & Benefits

  • Continuous hinge on door
  • Slotted flush latch; optional latches available
  • Collar studs provided for mounting optional panels
  • Mounting holes on back of enclosure for optional mounting bracket kit, AMFLN1

Specifications

Width: 30 in
Height: 42 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Finish: Powder Coated
Weight: 103.500 lb
Depth: 13.250 in
Width: 30 in
IP/NEMA Rating: NEMA 1, IP30
Finish: Powder Coated
Depth: 13.250 in
Height: 42 in
Color: Gray
Weight: 103.500 lb