Eaton CH main breaker loadcenter, 100kAIC

Item #: 0271774

Cat #: CH42H225L

UPC: 782113098364

Company wide:
0 in stock
Eaton CH main breaker loadcenters,Standard,High aid main breaker,225 A,L,Copper,Ch8lf-combination, ch8ls-surface,NEMA 1,Metallic,100 kAIC,CHH,42,42,Three-wire,Single-phase,#2/0 AWG-300 kcmil,Top/bottom,120/240 V

Overview

Eaton CH main breaker loadcenters,Standard,High aid main breaker,225 A,L,Copper,Ch8lf-combination, ch8ls-surface,NEMA 1,Metallic,100 kAIC,CHH,42,42,Three-wire,Single-phase,#2/0 AWG-300 kcmil,Top/bottom,120/240 V

EatonÆs CH 3/4-inch load centers enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A. Covers are available as surface, flush or combination.

Also known as: 782113098364, CH42H225L, CUTCH42H225L

Specifications

Type: Main Breaker
Family / Style: CH
IP/NEMA Rating: NEMA 1
Circuits: 42
Amps: 225
Interrupt Rating AC: 100 kA
Type: Main Breaker
IP/NEMA Rating: NEMA 1
Amps: 225
Family / Style: CH
Circuits: 42
Interrupt Rating AC: 100 kA