CH 3/4-inch main loadcenter, 10 kAIC

Item #: 0271759

Cat #: CH42B3200R

UPC: 782113098296

Company wide:
0 in stock
Eaton CH main breaker loadcenter,Standard,Main breaker,200 A,L,Copper,NEMA 3R,Metallic,10 kAIC,CC,42 Circuits,42 Spaces,Four-wire,Three-phase,#2/0 AWG-300 kcmil,Overhead

Overview

Eaton CH main breaker loadcenter,Standard,Main breaker,200 A,L,Copper,NEMA 3R,Metallic,10 kAIC,CC,42 Circuits,42 Spaces,Four-wire,Three-phase,#2/0 AWG-300 kcmil,Overhead

EatonÆs CH 3/4-inch load centers enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A. Covers are available as surface, flush or combination.

Also known as: 782113098296, CH42B3200R, CUTCH42B3200R

Specifications

Type: Main Breaker
Amps: 200
Spaces: 42
Phase: 3
Family / Style: CH
Mounting: Surface
Circuits: 42
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Type: Main Breaker
Spaces: 42
Family / Style: CH
Circuits: 42
Interrupt Rating AC: 10 kA
Amps: 200
Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R