CH 3/4 in Loadcenter Accessories

Item #: 0271758

Cat #: CH8ES

UPC: 782113098906

$ 94.56 EA
Company wide:
7 in stock
Documents & Guides
Eaton CH Surface Cover,Suitable for CH32B150J, CH32B200J, CH3242B200J, CH32N200J, CH32B225J,Surface cover,E,NEMA 1,CH,Surface,0.75 in,CH32b150j, ch32b200Aj, ch3242b200Aj, ch32n200Aj, ch32b225j

Overview

Eaton CH Surface Cover,Suitable for CH32B150J, CH32B200J, CH3242B200J, CH32N200J, CH32B225J,Surface cover,E,NEMA 1,CH,Surface,0.75 in,CH32b150j, ch32b200Aj, ch3242b200Aj, ch32n200Aj, ch32b225j

Eaton's surge load centers are fully integrated devices that protect against surges with a factory-mounted and wired surge suppressor device that lets users view status indication lights as it helps protect sensitive home electronic equipment. Eaton’s CH 3/4-inch load centers enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A. Covers are available as surface, flush or combination. Refer to existing MD

Also known as: 782113098906, CH8ES, CUTCH8ES

Specifications

Family / Style: CH
Mounting: Surface
IP/NEMA Rating: NEMA 1
Size: E
Family / Style: CH
IP/NEMA Rating: NEMA 1
Mounting: Surface
Size: E