This product has been discontinued.

200A, 120/208/240V, 3P, 42/42, MB Loadcenter, NEMA 1
Item #: 0271754
Cat #: CH42H3200L
UPC: 782113098272
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Breaker Loadcenter, 100 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: L. Dims: H: 39", W: 14.31", D: 5.19"
Overview
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Breaker Loadcenter, 100 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: L. Dims: H: 39", W: 14.31", D: 5.19"
Also known as: 782113098272, CH42H3200L, CUTCH42H3200L
Specifications
| Type: | Main Breaker |
| Amps: | 200 |
| Spaces: | 42 |
| Phase: | 3 |
| Mounting: | Flush, Surface |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 42 |
| Volts AC: | 240, 120/208Y |
| Type: | Main Breaker |
| Spaces: | 42 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 240, 120/208Y |
| Amps: | 200 |
| Phase: | 3 |
| Family / Style: | CH |
| Circuits: | 42 |