
Load Center, Main Breaker, 200A, 120/208/240V
Item #: 0271751
Cat #: CH42B3200L
UPC: 782113098265
Company wide:
0
in stock
Documents & Guides
Main Breaker Loadcenter, 200 AMP, 208Y/120V or 240V AC, 3-Phase, 10 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: L. Dimensions: H: 39", W: 14.31", D: 5.19"
Overview
Main Breaker Loadcenter, 200 AMP, 208Y/120V or 240V AC, 3-Phase, 10 kAIC, 42-Space, 42-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: L. Dimensions: H: 39", W: 14.31", D: 5.19"
Eaton’s Type CH loadcenters feature silver flash plated copper bus in all interiors. Stabs are rated 200 A throughout the CH line. Therefore, the sum of the handle ratings connected to any one stab is limited to 200 A maximum. NEMA 1 boxes are manufactured from cold rolled 16 gauge sheet steel. Raintight boxes are manufactured from galvanized steel. All boxes and trims are finished using an electrostatic powder coat, baked urethane sandalwood paint process.
Also known as: 782113098265, CH42B3200L, CUTCH42B3200L
Specifications
| Type: | Main Breaker |
| Amps: | 200 |
| Phase: | 3 |
| Mounting: | Flush, Surface |
| Family / Style: | CH |
| Volts AC: | 120, 208Y/240 |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 42 |
| Interrupt Rating AC: | 10 kA |
| Type: | Main Breaker |
| Phase: | 3 |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 200 |
| Mounting: | Flush, Surface |
| Volts AC: | 120, 208Y/240 |
| Circuits: | 42 |