
Load Center, Main Lug, 225A, 120/208/240VAC, 3P, 42/42, NEMA 3R
Item #: 0271749
Cat #: CH42L3225R
UPC: 782113098258
$ 1756.08 EA
Company wide:
0
in stock
Documents & Guides
225 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 42-Space, 42-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate.
Overview
225 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 42-Space, 42-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate.
Also known as: 782113098258, CH42L3225R, CUTCH42L3225R
Specifications
| Spaces: | 42 |
| Phase: | 3 |
| Mounting: | Flush, Surface |
| Family / Style: | CH |
| Circuits: | 42 |
| Type: | Main Lug |
| Amps: | 225 |
| Volts AC: | 240, 120/208Y |
| IP/NEMA Rating: | NEMA 3R |
| Spaces: | 42 |
| Mounting: | Flush, Surface |
| Circuits: | 42 |
| Amps: | 225 |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Family / Style: | CH |
| Type: | Main Lug |
| Volts AC: | 240, 120/208Y |