
Load Center Cover, Type CH, NEMA 1, Box Size B, Surface
Item #: 0271746
Cat #: CH8BS
UPC: 782113098845
$ 77.48 EA
Company wide:
8
in stock
Documents & Guides
CH Loadcenter Cover, Surface Style, NEMA 1, Indoor, Box Size B
Overview
CH Loadcenter Cover, Surface Style, NEMA 1, Indoor, Box Size B
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power ─ today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782113098845, CH8BS, CUTCH8BS
Specifications
| Family / Style: | CH |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Mounting: | Surface |