This product has been discontinued.

Load Center, Main Breaker, 200A, 120/240V, 1PH, 42/42, NEMA 1
Item #: 0271740
Cat #: CH42B200K
UPC: 782113098210
Company wide:
0
in stock
Discontinued
Documents & Guides
***DISCONTINUED SEE SUB***200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 42-Space, 42-Pole, Copper Bus,Cover Size: K NEMA 1 - Indoor. Dims: H: 37", W: 14.31", D: 3.88"
Overview
***DISCONTINUED SEE SUB***200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 42-Space, 42-Pole, Copper Bus,Cover Size: K NEMA 1 - Indoor. Dims: H: 37", W: 14.31", D: 3.88"
Also known as: 782113098210, CH42B200K, CUTCH42B200K, Ch panel, Main breaker panel, breaker panel, Transfer switch
Specifications
| Type: | Main Breaker |
| Amps: | 200 |
| Mounting: | Flush, Surface |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 42 |
| Type: | Main Breaker |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Amps: | 200 |
| Family / Style: | CH |
| Phase: | 1 |
| Circuits: | 42 |