Main Circuit Breaker Loadcenter, 25 kAIC

Item #: 0271701

Cat #: CH32B225R

UPC: 782113098159

Call for price
Company wide:
0 in stock
1-phase, Main Breaker Loadcenter, 225 Amp, 25 Kaic, 32-pole, Copper Bus, NEMA 3r- Rainproof

Overview

1-phase, Main Breaker Loadcenter, 225 Amp, 25 Kaic, 32-pole, Copper Bus, NEMA 3r- Rainproof
Also known as: 782113098159, CH32B225R, CUTCH32B225R

Specifications

Type: Main Breaker
Family / Style: CH
Circuits: 32
Amps: 225
Interrupt Rating AC: 25 kA
Type: Main Breaker
Circuits: 32
Interrupt Rating AC: 25 kA
Family / Style: CH
Amps: 225