PLUG-IN OUTLET CENTER 15A, 8 OL

Item #: 0271700

Cat #: UL401BC

UPC: 786776043020

$ 70.19 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Eight outlets, lighted switch, rugged gray aluminum housing, 15A, 6' (1.8m) 14/3 SJT black cord with NEMA5-15 plug. Length 48" (1.2m). Receptacle center-to-center 5 1/4" (133mm). Snap-on, slide-off mounting.

Overview

Eight outlets, lighted switch, rugged gray aluminum housing, 15A, 6' (1.8m) 14/3 SJT black cord with NEMA5-15 plug. Length 48" (1.2m). Receptacle center-to-center 5 1/4" (133mm). Snap-on, slide-off mounting.
Also known as: 786776043020, UL401BC, WMDUL401BC

Specifications

Type: Power Strip, Industrial, 8 Outlet
Volts AC: 120
Color: Gray
Length: 4 ft
Amps: 15
Type: Power Strip, Industrial, 8 Outlet
Color: Gray
Amps: 15
Volts AC: 120
Length: 4 ft