This product has been discontinued.

Load Center, Main Breaker, 200A, 120/240V, 1PH, 32/32, NEMA 1
Item #: 0271697
Cat #: CH32B200J
UPC: 782113098128
Company wide:
0
in stock
Discontinued
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 32-Space, 32-Pole, Copper Bus, Cover Size: J NEMA 1 - Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"
Overview
200 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 25 kAIC, 32-Space, 32-Pole, Copper Bus, Cover Size: J NEMA 1 - Indoor. Dims: H: 34.13", W: 14.31", D: 3.88"
Also known as: 782113098128, CH32B200J, CUTCH32B200J
Specifications
| Type: | Main Breaker |
| Amps: | 200 |
| Mounting: | Flush, Surface |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 32 |
| Interrupt Rating AC: | 25 kA |
| Type: | Main Breaker |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 25 kA |
| Amps: | 200 |
| Family / Style: | CH |
| Phase: | 1 |
| Circuits: | 32 |