C-h Ch32h200r High Interrupting Rate 100 kAIC

Item #: 0271696

Cat #: CH32H200R

UPC: 782113098111

Company wide:
0 in stock
Documents & Guides
1-phase, High Aic Main Breaker Loadcenter, 200 Amp, 100 Kaic, 32-pole, Copper Bus, NEMA 3r - Rainproof

Overview

1-phase, High Aic Main Breaker Loadcenter, 200 Amp, 100 Kaic, 32-pole, Copper Bus, NEMA 3r - Rainproof
Also known as: 782113098111, CH32H200R, CUTCH32H200R

Specifications

Type: Main Breaker
Amps: 200
Family / Style: CH
Circuits: 32
Interrupt Rating AC: 100 kA
Type: Main Breaker
Family / Style: CH
Interrupt Rating AC: 100 kA
Amps: 200
Circuits: 32