
$ 30.20 EA
Company wide:
1
in stock
Documents & Guides
Non-Metallic, Tee Fitting, 5400 Series. Size: 6-18/32" Length, 7-23/32" Width. PVC, Ivory.
Overview
Non-Metallic, Tee Fitting, 5400 Series. Size: 6-18/32" Length, 7-23/32" Width. PVC, Ivory.
5400 Series™ Raceway provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.
Also known as: 786776100358, 5415, WMD5415
Specifications
| Length: | 6 9/16 in |
| Color: | Ivory |
| Material: | PVC |
| Length: | 6 9/16 in |
| Material: | PVC |
| Color: | Ivory |