Blank End Fitting / 5400 Series Raceway, 1/2" KOs, Ivory

Item #: 0271693

Cat #: 5410

UPC: 786776100334

$ 9.06 EA
Company wide:
39 in stock
Non-Metallic, Blank End Fitting, 5400 Series. Size: 5-15/32" Length, 1-25/32" Width. Includes: (4) 1/2" Trade Size KOs. PVC, Ivory.

Overview

Non-Metallic, Blank End Fitting, 5400 Series. Size: 5-15/32" Length, 1-25/32" Width. Includes: (4) 1/2" Trade Size KOs. PVC, Ivory.

5400 Series™ Raceway provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.

Also known as: 786776100334, 5410, WMD5410, End cap

Specifications

Length: 5 15/32 in
Color: Ivory
Material: PVC
Length: 5 15/32 in
Material: PVC
Color: Ivory